Item# : EA983ZA-67
Description : Key Box (Push-Button Type)
Spec
| For safe delivery of Keys |
|||
| Set your own combination PIN. (12Figure Push button Type ) |
|||
| With resin cover that protect push buttons |
|||
| Material | Body :Die-cast Hanger :Steel (Vinyl coating ) |
The width | 82mm |
|---|---|---|---|
| Hanger Dia. | 10mm |
Clearance size | Vertical :47mm Horizontal :36mm |
| Od. Size | 82 x 53 x 174(H)mm | Inside Dim. | 58 x 35 x 83(H)mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 12,300 (Excluding tax)/¥ 13,530(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:10 (2026/11/19 01:10 Currently) |
||||
| Catalog Page | Page 2334 | ||||
| Relational Items |
|---|
| EA983ZA-66 Key Box (Push-Button Type) |
| EA983ZA-67 Key Box (Push-Button Type) |