Product Detail

URL:

Item# : EA984DH-0.5

Description : Hook with Cam

Spec

Grip depth--0.5: 70mm,-1: 75mm,-2 and -3: 110mm,-4 and -5: 130mm
Load 0.5t
Clamp (mm) 0 to 20
Length (mm) 157
Weight (kg) 1.2
A clamp specifically designed for horizontal and stacked hanging of steel plates.
The cam tightens strongly according to the lifting load, so there is no need to worry about it coming off.
The twisted coil spring of the cam shaft applies an initial load, which stabilizes the attachment before hoisting.
Additional explanation
Catalog Price (JPY)

¥ 15,000 (Excluding tax)/¥ 16,500(Tax including)

Quantity of stock

Latest stock:5

(2025/05/04 01:24 Currently)

Update
Catalog Page Page 1799
Relational Items
EA984DH-0.5 Hook with Cam
EA984DH-1 Hook with Cam