Item# : EA984DH-1
Description : Hook with Cam
Spec
Grip depth--0.5: 70mm,-1: 75mm,-2 and -3: 110mm,-4 and -5: 130mm
|
| Load |
1t
|
Clamp (mm) |
0 to 25
|
| Length (mm) |
177
|
Weight (kg) |
1.8
|
A clamp specifically designed for horizontal and stacked hanging of steel plates.
|
The cam tightens strongly according to the lifting load, so there is no need to worry about it coming off.
|
| The twisted coil spring of the cam shaft applies an initial load, which stabilizes the attachment before hoisting. |
| Catalog Price (JPY) |
¥
25,500
(Excluding tax)/¥
28,050(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/11/04 04:30 Currently)
|
| Catalog Page |
Page 1750
|
Documents
| ESCO dimentional drawing |