Product Detail

URL:

Item# : EA984DL-0.5

Description : Vertically Hanging Clamp

Spec

Load 0.5t
Clamp (mm) 0 to 16
Length (mm) 218
Weight (kg) 1.6
Minimum allowable inner diameter φ200mm
One-touch safety lock type
The structure is designed to engage with stronger force as the lifting load increases.
Even if the lifted object receives a shock during transportation, the lifted condition will not change.
The compression coil spring always applies a constant initial load to the cam, and even if the lifted object lands on the ground, the wire loosens, and the load becomes zero, the clamp will not come off the member.
Bolts and nuts are protected by mounting in recesses in the main body, reducing damage and wear during use.
The cam can be held in an open state, and clamping operations from the vertical (top) direction are also easy.
The main body and each part are made of special alloy steel that is suitable for each, die forged and heat treated.
Additional explanation
Catalog Price (JPY)

¥ 43,600 (Excluding tax)/¥ 47,960(Tax including)

Quantity of stock

Latest stock:1

(2025/12/14 00:28 Currently)

Update
Catalog Page Page 1799
Relational Items
EA984DL-0.5 Vertically Hanging Clamp
EA984DL-1 Vertically Hanging Clamp
EA984DL-2 Vertically Hanging Clamp
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
Catalog