Item# : EA984DL-2
Description : Vertically Hanging Clamp
Spec
| Load |
2t
|
Clamp (mm) |
0 to 30
|
| Length (mm) |
386
|
Weight (kg) |
6.9
|
| Minimum allowable inner diameter |
φ350mm
|
|
|
One-touch safety lock type
|
The structure is designed to engage with stronger force as the lifting load increases.
|
Even if the lifted object receives a shock during transportation, the lifted condition will not change.
|
The compression coil spring always applies a constant initial load to the cam, and even if the lifted object lands on the ground, the wire loosens, and the load becomes zero, the clamp will not come off the member.
|
Bolts and nuts are protected by mounting in recesses in the main body, reducing damage and wear during use.
|
The cam can be held in an open state, and clamping operations from the vertical (top) direction are also easy.
|
| The main body and each part are made of special alloy steel that is suitable for each, die forged and heat treated. |
| Catalog Price (JPY) |
¥
91,100
(Excluding tax)/¥
100,210(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/18 22:39 Currently)
|
| Catalog Page |
Page 1750
|
Documents
| ESCO dimentional drawing |
-
-
|
| Catalog |