Item# : EA985EL-3
Description : Hand Pallet Truck (Stainless Steel)
Spec
Load Capacity | 1000kg |
Max. level | 65mm |
---|---|---|---|
Min. level | 185mm |
Weight | 56kg |
Fork Dim. | A:1000mm B:520mm C:120mm |
Steering Wheel | Material :Urethane Size :Dia 150 x 45mm |
Load Wheel | Material :Urethane Size :Dia 65 x 56mm |
||
Because it is made in Japan, high quality. Can also carry out the unload operation smoothly. |
|||
Stainless |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 512,000 (Excluding tax)/¥ 563,200(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/08 12:09 Currently) |
Relational Items |
---|
EA985EL-3 Hand Pallet Truck (Stainless Steel) |
EA985EL-13 Hand Pallet Truck (Stainless Steel) |
EA985EL-31 Hand Pallet Truck (Stainless Steel) |