Item# : EA985EL-13
Description : Hand Pallet Truck (Stainless Steel)
Spec
Load Capacity | 1500kg |
Max. level | 80mm |
---|---|---|---|
Min. level | 200mm |
Weight | 70kg |
Fork Dim. | A:1070mm B:685mm C:150mm |
Steering Wheel | Material :Urethane Size :Dia 175 x 60mm |
Load Wheel | Material :Urethane Size :Dia 80 x 75mm |
||
Because it is made in Japan, high quality. Can also carry out the unload operation smoothly. |
|||
Stainless |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 610,000 (Excluding tax)/¥ 671,000(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/29 03:42 Currently) |
Relational Items |
---|
EA985EL-3 Hand Pallet Truck (Stainless Steel) |
EA985EL-13 Hand Pallet Truck (Stainless Steel) |
EA985EL-31 Hand Pallet Truck (Stainless Steel) |