Product Detail

URL:

Item# : EA985R-12

Description : Mesh Pallet (Resin)

Spec

Material Special excess reinforcement PP
Strength and ease of use over metal
Folding Type
★Side Gate Adapted、Both Sides are half open and fully open
With Caster
Load Capacity 500kg
Container size Outside dimensions:1030×840×855mm
Inside dimension:980×780×700mm
Effective inner dimensions:980×780×680mm
Inside dimension 1030×840×988(H)mm
Weight(kg) 54.5
Wheel Free x 2、Fixed x 2
Wheel Dia. 150mm(Rubber Car)
Additional explanation
Catalog Price (JPY)

¥ 86,900 (Excluding tax)/¥ 95,590(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 06:01 Currently)

Update
Catalog Page Page 1666

Replacement Items

EA985R-8
Relational Items
EA985R-10
EA985R-12 Mesh Pallet (Resin)
EA985R-14
Web catalog image

Product movie

Documents

Catalog