Item# : EA985R-6
Description : Mesh Pallet
Spec
Dim. (outer): -6: 500(W) x 800(D) x 540(H)mm-7: 650(W) x 900(D) x 680(H)mm-8: 800(W) x 1000(D) x 850(H)mm
|
Height when folded: -6: 150 to 200mm, -7, -8: 200 to 250mm
|
Mesh: -6: 28 x 28mm, -7: 50 x 50mm, -8: 50 x 100mm
|
Material-Steel (trivalent chromium plating)
|
Up to 4 pallets can be stacked and can be used as a shelf.
|
| Load capacity |
300kg
|
Wire dia. |
3.0mm
|
| Weight |
16kg |
|
|
| Catalog Price (JPY) |
¥
21,600
(Excluding tax)/¥
23,760(Tax including)
|
| Quantity of stock |
Latest stock:3
(2026/11/23 06:15 Currently)
|
| Catalog Page |
Page 1666