Product Detail

URL:

Item# : EA985R-7

Description : Mesh Pallet

Spec

Dim. (outer): -6: 500(W) x 800(D) x 540(H)mm-7: 650(W) x 900(D) x 680(H)mm-8: 800(W) x 1000(D) x 850(H)mm
Height when folded: -6: 150 to 200mm, -7, -8: 200 to 250mm
Mesh: -6: 28 x 28mm, -7: 50 x 50mm, -8: 50 x 100mm
Material-Steel (trivalent chromium plating)
Up to 4 pallets can be stacked and can be used as a shelf.
Load capacity 1,000kg
Wire dia. 6.4mm
Weight 41kg
Additional explanation
Catalog Price (JPY)

¥ 39,300 (Excluding tax)/¥ 43,230(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 06:15 Currently)

Update
Catalog Page Page 1666
Relational Items
EA985R-6 Mesh Pallet
EA985R-7 Mesh Pallet
EA985R-8 Mesh Pallet