Product Detail

URL:

Item# : EA986DB-56

Description : Transport Roller [with Handle]

Spec

Allowable uniformly mounted load-3t
With steering handle
Platform dim.-185 x 150mm
Dim.-300 x 200 x 104(H)mm
Weight-15kg
Roller dim.-Dia. 85 x 90mm
Material Body: Steel
Roller: Nylon
Loading surface with non-slip rubber cover
Additional explanation
Catalog Price (JPY)

¥ 65,000 (Excluding tax)/¥ 71,500(Tax including)

Quantity of stock

Latest stock:4

(2026/11/19 03:08 Currently)

Update
Catalog Page Page 1671
Relational Items
EA986DB-56 Transport Roller [with Handle]
EA986DB-57 Transport Roller [with Handle]
EA986DB-58 Transport Roller [with Handle]
Web catalog image

Product movie

Documents

Specification
  1. PDF
ESCO dimentional drawing
  1. IMG