Product Detail

URL:

Item# : EA986DB-57

Description : Transport Roller [with Handle]

Spec

Allowable uniformly mounted load-6t
Roller dim.-Dia. 85 x 90mm
Weight-50kg
With steering handle
Platform dim.-400 x 220mm
Dim.-640 x 534 x 115(H)mm
Material Body: Steel
Roller: Nylon
Loading surface with non-slip rubber cover
Additional explanation
Catalog Price (JPY)

¥ 173,000 (Excluding tax)/¥ 190,300(Tax including)

Quantity of stock

Latest stock:2

(2026/11/19 03:16 Currently)

Update
Catalog Page Page 1671
Relational Items
EA986DB-56 Transport Roller [with Handle]
EA986DB-57 Transport Roller [with Handle]
EA986DB-58 Transport Roller [with Handle]
Web catalog image

Product movie

Documents

Specification
  1. PDF
ESCO dimentional drawing
  1. IMG