Product Detail

URL:

Item# : EA986GA-200

Description : Caster

This product is no longer available. Please refer to replacement item below.

Spec

Roller bearing
Heat-proof temperature: -25 to 80℃
Material-Fitting: steel, Wheel: solid rubber
Spec. Fixed
Wheel dia. x W 200 x 50mm
Load capacity 350kg
Overall height 235mm
Additional explanation
Catalog Price (JPY)

¥ 12,300 (Excluding tax)/¥ 13,530(Tax including)

Quantity of stock

Latest stock:0

(2026/11/16 18:11 Currently)

Update
Catalog Page Page 1690

Replacement Items

EA986HY-200
Relational Items
EA986GA-125 Caster
EA986GA-160 Caster
EA986GA-200 Caster
Web catalog image

Documents

RoHS
  1. PDF
Others
  1. IMG
ESCO dimentional drawing
  1. IMG