Product Detail

URL:

Item# : EA986GA-160

Description : Caster

Spec

Roller bearing
Heat-proof temperature: -25 to 80℃
Material-Fitting: steel, Wheel: solid rubber
Spec. Fixed
Wheel dia. x W 160 x 40mm
Load capacity 225kg
Overall height 195mm
Additional explanation
Catalog Price (JPY)

¥ 9,080 (Excluding tax)/¥ 9,988(Tax including)

Quantity of stock

Latest stock:10

(2026/11/16 18:19 Currently)

Update
Catalog Page Page 1690
Relational Items
EA986GA-125 Caster
EA986GA-160 Caster
EA986GA-200 Caster
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG