Product Detail

URL:

Item# : EA986GF-610

Description : Swivel Caster with Bolt Hole

This product is no longer available. Please refer to replacement item below.

Spec

Ball Bearing
Heat -20~60℃
Material Metal fittings :Steel ,Wheel :Thermo Plastic Rubber (TPE)
Free Wheel ,No Stopper
Wheel Dia. X Width 100×32mm
Overall Height 133mm
Load Capacity 110
Hole Dia. (mm) 13
Additional explanation
Catalog Price (JPY)

¥ 4,130 (Excluding tax)/¥ 4,543(Tax including)

Quantity of stock

Latest stock:0

(2025/12/16 10:17 Currently)

Update
Relational Items
EA986GF-605 Swivel Caster with Bolt Hole
EA986GF-612 Swivel Caster with Bolt Hole
EA986GF-615 Swivel Caster with Bolt Hole
Web catalog image

Documents

RoHS
  1. PDF
Catalog