Product Detail

URL:

Item# : EA986GG-22

Description : Caster With Metal (ESD)

This product is no longer available. Please refer to replacement item below.

Spec

Ball bearing
Heat-proof temperature--20 to 60℃
Material-Fitting:steel, Whee:solidrubber
Conductive caster with metal fittings.
Specification-Swivel back stopper
Wheel dia. x Width(mm)-75 x 25
Load capacity(kg)-45
Overall height-100mm
Additional explanation
Catalog Price (JPY)

¥ 3,170 (Excluding tax)/¥ 3,487(Tax including)

Quantity of stock

Latest stock:0

(2026/07/08 10:04 Currently)

Update
Relational Items
EA986GG-21 Caster With Metal (ESD)
EA986GG-22 Caster With Metal (ESD)
EA986GG-24 Caster With Metal (ESD)
EA986GG-25 Caster With Metal (ESD)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
RoHS
  1. PDF
Catalog