Product Detail

URL:

Item# : EA986GN-2

Description : Twin-wheel Swivel Caster (with Brake)

Spec

Ball bearing
Heat-proof temperature: -20 to 60℃
Material-Wheel: TPE (thermo-plastic elastomer) rubber
Fitting: steel
Specification Swivelrear brake
Wheel dia. x Width 75 x 25mm
Load capacity 100kg
Overall height 101mm
Weight 0.67kg
Additional explanation
Catalog Price (JPY)

¥ 7,470 (Excluding tax)/¥ 8,217(Tax including)

Quantity of stock

Latest stock:6

(2026/11/18 08:39 Currently)

Update
Catalog Page Page 1693
Relational Items
EA986GN-1 Twin-wheel Swivel Caster (with Brake)
EA986GN-2 Twin-wheel Swivel Caster (with Brake)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
RoHS
  1. PDF
Catalog