Product Detail

URL:

Item# : EA986HE-1

Description : Caster With Metal Parts (ESD)

This product is no longer available. Please refer to replacement item below.

Spec

Excellent vibration insulated and load resistance high running performance.
Ball Bearing
Heatproof temperature -25 to 80℃
Material Steel
Wheel :Solid Rubber
Castors with metal fittings of conductive specification
Description Fixed
Wheel Dia. x Width 100x40mm
Overall Height 125mm
Load Capacity 200kg
Additional explanation
Catalog Price (JPY)

¥ 8,080 (Excluding tax)/¥ 8,888(Tax including)

Quantity of stock

Latest stock:0

(2026/07/04 10:10 Currently)

Update
Relational Items
EA986HE-1 Caster With Metal Parts (ESD)
EA986HE-2 Caster With Metal Parts (ESD)
EA986HE-3 Caster With Metal Parts (ESD)
EA986HE-4 Caster With Metal Parts (ESD)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG