Product Detail

URL:

Item# : EA986HN-150

Description : Caster

Spec

Heat-proof temperature: -25 to 80℃
Material-Fitting: steel, Wheel: nylon 6
Specification Fixed
Wheel dia. x Width 150 x 50mm
Load capacity 400kg
Overall height 197mm
Weight 1.9kg
Additional explanation
Catalog Price (JPY)

¥ 11,200 (Excluding tax)/¥ 12,320(Tax including)

Quantity of stock

Latest stock:4

(2026/11/19 09:45 Currently)

Update
Catalog Page Page 1692

Replacement Items

EA986HL-150
Relational Items
EA986HN-150 Caster
EA986HN-175 Caster
EA986HN-200 Caster
EA986HN-250 Caster
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG