Product Detail

URL:

Item# : EA986HN-175

Description : Caster

Spec

Heat-proof temperature: -25 to 80℃
Material-Fitting: steel, Wheel: nylon 6
Specification Fixed
Wheel dia. x Width 175 x 50mm
Load capacity 500kg
Overall height 220mm
Weight 2.1kg
Additional explanation
Catalog Price (JPY)

¥ 14,400 (Excluding tax)/¥ 15,840(Tax including)

Quantity of stock

Latest stock:4

(2026/11/19 09:45 Currently)

Update
Catalog Page Page 1692
Relational Items
EA986HN-150 Caster
EA986HN-175 Caster
EA986HN-200 Caster
EA986HN-250 Caster
Web catalog image

Documents

RoHS
  1. PDF
Others
  1. IMG
ESCO dimentional drawing
  1. IMG