Product Detail

URL:

Item# : EA986HR-75

Description : Caster

This product is no longer available. Please refer to replacement item below.

Spec

Roller bearing
Heat-proof temperature: -25 to 80℃
Material-Fitting: steel, Wheel: nylon 6
Specification Fixed
Wheel dia. x Width 75 x 32mm
Load capacity 200kg
Overall height 108mm
Weight 0.4kg
Additional explanation
Catalog Price (JPY)

¥ 4,780 (Excluding tax)/¥ 5,258(Tax including)

Quantity of stock

Latest stock:0

(2026/10/06 03:31 Currently)

Update
Relational Items
EA986HR-75 Caster
EA986HR-100 Caster
EA986HR-125 Caster
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog