Product Detail

URL:

Item# : EA986HY-5

Description : Swivel Caster (with Brake)

Spec

Roller bearing
Heat-proof temperature: -25 to 80℃
Material-Fitting: steel, Wheel: solid rubber
Spec. Swivelrear brake
Wheel dia. x W 200 x 50mm
Load capacity 300kg
Overall height 235mm
Additional explanation
Catalog Price (JPY)

¥ 17,400 (Excluding tax)/¥ 19,140(Tax including)

Quantity of stock

Latest stock:2

(2026/11/19 13:44 Currently)

Update
Catalog Page Page 1690
Relational Items
EA986HY-1 Swivel Caster (with Brake)
EA986HY-2 Swivel Caster (with Brake)
EA986HY-3 Swivel Caster (with Brake)
EA986HY-4 Swivel Caster (with Brake)
EA986HY-4A
EA986HY-5 Swivel Caster (with Brake)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG