Product Detail

URL:

Item# : EA986HY-4

Description : Swivel Caster (with Brake)

This product is no longer available. Please refer to replacement item below.

Spec

Roller bearing
Heat-proof temperature: -25 to 80℃
Material-Fitting: steel, Wheel: solid rubber
Spec. Swivelrear brake
Wheel dia. x W 160 x 50mm
Load capacity 300kg
Overall height 195mm
Additional explanation
Catalog Price (JPY)

¥ 14,400 (Excluding tax)/¥ 15,840(Tax including)

Quantity of stock

Latest stock:0

(2026/11/19 13:54 Currently)

Update
Catalog Page Page 1690

Replacement Items

EA986HY-4A
Relational Items
EA986HY-1 Swivel Caster (with Brake)
EA986HY-2 Swivel Caster (with Brake)
EA986HY-3 Swivel Caster (with Brake)
EA986HY-4 Swivel Caster (with Brake)
EA986HY-4A
EA986HY-5 Swivel Caster (with Brake)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
RoHS
  1. PDF
Catalog