Product Detail

URL:

Item# : EA986JB-4

Description : Swivel Caster (with Brake)

This product is no longer available. Please refer to replacement item below.

Spec

Roller bearing
Heat-proof temperature: -20 to 60℃
Material-Fitting: steel, Wheel: solid rubber
Spec. Swivelrear brake
Wheel dia. x W 160 x 40mm
Load capacity 135kg
Overall height 195mm
Additional explanation
Catalog Price (JPY)

¥ 14,000 (Excluding tax)/¥ 15,400(Tax including)

Quantity of stock

Latest stock:0

(2026/10/04 20:37 Currently)

Update
Relational Items
EA986JB-1 Swivel Caster (with Brake)
EA986JB-2 Swivel Caster (with Brake)
EA986JB-3 Swivel Caster (with Brake)
EA986JB-4 Swivel Caster (with Brake)
EA986JB-5 Swivel Caster (with Brake)
Main image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog