Product Detail

URL:

Item# : EA986JE-4

Description : Swivel Caster (with Brake)

This product is no longer available. Please refer to replacement item below.

Spec

Ball bearing
Heat-proof temperature: -20 to 80℃
Material-Fitting: steel, Wheel: solid rubber
Wheels vary in shape with dim.
Specification Swivelrear brake
Wheel dia. x Width 200 x 50mm
Load capacity 500kg
Overall height 245mm
Additional explanation
Catalog Price (JPY)

¥ 27,300 (Excluding tax)/¥ 30,030(Tax including)

Quantity of stock

Latest stock:0

(2026/09/21 09:36 Currently)

Update
Relational Items
EA986JE-1 Swivel Caster (with Brake)
EA986JE-2 Swivel Caster (with Brake)
EA986JE-3 Swivel Caster (with Brake)
EA986JE-4 Swivel Caster (with Brake)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog