Product Detail

URL:

Item# : EA986JF-160

Description : Swivel Caster (with Brake)

This product is no longer available. Please refer to replacement item below.

Spec

Ball bearing
Heat-proof temperature: -20 to 80℃
Material-Fitting: steel, Wheel: solid rubber
Wheels vary in shape with dim.
Specification Swivelfront brake
Wheel dia. x Width 160 x 50mm
Load capacity 400kg
Overall height 202mm
Additional explanation
Catalog Price (JPY)

¥ 24,100 (Excluding tax)/¥ 26,510(Tax including)

Quantity of stock

Latest stock:0

(2026/10/09 12:01 Currently)

Update
Relational Items
EA986JF-100 Swivel Caster (with Brake)
EA986JF-125 Swivel Caster (with Brake)
EA986JF-160 Swivel Caster (with Brake)
EA986JF-200 Swivel Caster (with Brake)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog