Product Detail

URL:

Item# : EA986KA-53

Description : Caster With Metal Parts (Stainless Steel)

Spec

Inhibits wheel deformation due to temperature rise degrades little and is excellent for uses at high-speed.
Ball Bearing
Heat -25 to 70℃ 
Material Metal fittings :Stainless
Wheel :Polyurethane
Description Fixed
Wheel Dia. X Width 160×50mm
Overall Height 195mm
Load Capacity 300kg
Additional explanation
Catalog Price (JPY)

¥ 28,500 (Excluding tax)/¥ 31,350(Tax including)

Quantity of stock

Latest stock:2

(2026/10/31 15:59 Currently)

Update
Catalog Page Page 1694
Relational Items
EA986KA-51 Caster With Metal Parts (Stainless Steel)
EA986KA-52 Caster With Metal Parts (Stainless Steel)
EA986KA-53 Caster With Metal Parts (Stainless Steel)
EA986KA-54 Caster With Metal Parts (Stainless Steel)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG