Item# : EA986KA-54
Description : Caster With Metal Parts (Stainless Steel)
Spec
| Inhibits wheel deformation due to temperature rise degrades little and is excellent for uses at high-speed. |
|||
| Ball Bearing |
|||
| Heat | -25 to 70℃ |
Material | Metal fittings :Stainless Wheel :Polyurethane |
|---|---|---|---|
| Description | Fixed |
Wheel Dia. X Width | 200×50mm |
| Overall Height | 235mm |
Load Capacity | 300kg |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 34,300 (Excluding tax)/¥ 37,730(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/10/31 15:06 Currently) |
||||
| Catalog Page | Page 1694 | ||||
| Parts & Accessories | |
|---|---|
| Product by specification | EA986KA-64 : Caster With Metal Parts (Stainless Steel) |
| Product by specification | EA986KA-74 : Caster With Metal Parts (Stainless Steel) |