Product Detail

URL:

Item# : EA986KA-73

Description : Caster With Metal Parts (Stainless Steel)

This product is no longer available. Please refer to replacement item below.

Spec

It prevents tires from changing by heating up and less wear suitable for high-speed using.
Ball Bearing
Heat -25 to 70℃ 
Material Metal fittings :Stainless
Wheel :Polyurethane
Description Free Later With Stopper
Wheel Dia. X Width 160×50mm
Overall Height 195mm
Load Capacity 300kg
Additional explanation
Catalog Price (JPY)

¥ 39,800 (Excluding tax)/¥ 43,780(Tax including)

Quantity of stock

Latest stock:0

(2025/12/14 22:47 Currently)

Update
Relational Items
EA986KA-71 Caster With Metal Parts (Stainless Steel)
EA986KA-72 Caster With Metal Parts (Stainless Steel)
EA986KA-74 Caster With Metal Parts (Stainless Steel)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG