Product Detail

URL:

Item# : EA986KF-250

Description : Caster

Spec

Ball bearing
Heat-proof temperature -20 to 70℃
Material Fitting: steel
Wheel: polyurethane
Specification Fixed
Wheel dia. x Width 250 x 60mm
Load capacity 900kg
Overall height 295mm
Weight 9.7kg
Additional explanation
Catalog Price (JPY)

¥ 40,500 (Excluding tax)/¥ 44,550(Tax including)

Quantity of stock

Latest stock:4

(2026/11/16 01:48 Currently)

Update
Catalog Page Page 1692
Relational Items
EA986KF-100A
EA986KF-125 Caster
EA986KF-150A
EA986KF-175A
EA986KF-200 Caster
EA986KF-250 Caster
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG