Product Detail

URL:

Item# : EA986KH-125

Description : Caster

Spec

Ball bearing
Heat-proof temperature: -20 to 70℃
Material-Fitting: steel, Wheel: polyurethane
Specification Fixed
Wheel dia. x Width 125 x 54mm
Load capacity 750kg
Overall height 170mm
Weight 2.8kg
Additional explanation
Catalog Price (JPY)

¥ 21,300 (Excluding tax)/¥ 23,430(Tax including)

Quantity of stock

Latest stock:4

(2026/11/21 20:28 Currently)

Update
Catalog Page Page 1692
Relational Items
EA986KH-125 Caster
EA986KH-250 Caster
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG