Product Detail

URL:

Item# : EA986KJ-160

Description : Swivel Caster

Spec

Ball bearing
Heat-proof temperature: -20 to 70℃
Material-Fitting: steel, Wheel: polyurethane
Specification Swivelwithoutbrake
Wheel dia. x Width 160 x 50mm
Load capacity 750kg
Overall height 205mm
Weight 4.2kg
Additional explanation
Catalog Price (JPY)

¥ 33,000 (Excluding tax)/¥ 36,300(Tax including)

Quantity of stock

Latest stock:2

(2026/11/21 20:34 Currently)

Update
Catalog Page Page 1692
Relational Items
EA986KJ-125 Swivel Caster
EA986KJ-160 Swivel Caster
EA986KJ-200 Swivel Caster
EA986KJ-250 Swivel Caster
Main image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog