Product Detail

URL:

Item# : EA986KJ-250

Description : Swivel Caster

Spec

Ball bearing
Heat-proof temperature: -20 to 70℃
Material-Fitting: steel, Wheel: polyurethane
Specification Swivelwithoutbrake
Wheel dia. x Width 250 x 60mm
Load capacity 1,000kg
Overall height 295mm
Weight 5.8kg
Additional explanation
Catalog Price (JPY)

¥ 45,800 (Excluding tax)/¥ 50,380(Tax including)

Quantity of stock

Latest stock:3

(2026/11/21 20:28 Currently)

Update
Catalog Page Page 1692

Replacement Items

EA986KG-250
Relational Items
EA986KJ-125 Swivel Caster
EA986KJ-160 Swivel Caster
EA986KJ-200 Swivel Caster
EA986KJ-250 Swivel Caster
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG