Item# : EA986KR-150
Description : Swivel Caster
This product is no longer available. Please refer to replacement item below.
Spec
Ball bearing
|
Heat-proof temperature: -20 to 70℃
|
Material-Fitting: steel, Wheel: polyurethane
|
Specification |
Swivel,without brake
|
Wheel dia.r x Width |
150 x 50mm
|
Load capacity |
800kg
|
Overall height |
200mm
|
Weight |
5.77kg |
|
|
Catalog Price (JPY) |
¥
42,000
(Excluding tax)/¥
46,200(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/06/18 08:02 Currently)
|
Catalog Page |
Page 1741
|
Replacement Items
Documents
ESCO dimentional drawing |
-
-
|
RoHS |
-
|
Catalog |
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.