Product Detail

URL:

Item# : EA986KR-200

Description : Swivel Caster

This product is no longer available. Please refer to replacement item below.

Spec

Ball bearing
Heat-proof temperature: -20 to 70℃
Material-Fitting: steel, Wheel: polyurethane
Specification Swivel,without brake
Wheel dia.r x Width 200 x 80mm
Load capacity 1,600kg
Overall height 255mm
Weight 13.248kg
Additional explanation
Catalog Price (JPY)

¥ 71,400 (Excluding tax)/¥ 78,540(Tax including)

Quantity of stock

Latest stock:0

(2025/06/18 13:50 Currently)

Update
Relational Items
EA986KR-150 Swivel Caster
EA986KR-200 Swivel Caster
EA986KR-250 Swivel Caster
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog