Product Detail

URL:

Item# : EA986KY-3

Description : Swivel Caster (with Brake)

Spec

Ball bearing
Heat proof temperature: -20 to 80℃
Material Fitting: steel (zinc-plated)
Wheel: Cast Nylon
Specification Swivelfront brake
Wheel dia. x Width 200 x 55mm
Load capacity 3,000kg
Overall height 255mm
Weight 10.2kg
Additional explanation
Catalog Price (JPY)

¥ 104,300 (Excluding tax)/¥ 114,730(Tax including)

Quantity of stock

Latest stock:2

(2026/11/20 01:18 Currently)

Update
Catalog Page Page 1693
Relational Items
EA986KY-0 Swivel Caster (with Brake)
EA986KY-1 Swivel Caster (with Brake)
EA986KY-2 Swivel Caster (with Brake)
EA986KY-3 Swivel Caster (with Brake)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG