Product Detail

URL:

Item# : EA986KY-1

Description : Swivel Caster (with Brake)

Spec

Ball bearing
Heat-proof temperature: -20 to 80℃
Material-Fitting: steel (zinc-plated), Wheel: Cast Nylon
Specification Swivelfront brake
Wheel dia. x Width 125 x 55mm
Load capacity 1,750kg
Overall height 170mm
Weight 4.47kg
Additional explanation
Catalog Price (JPY)

¥ 56,200 (Excluding tax)/¥ 61,820(Tax including)

Quantity of stock

Latest stock:1

(2026/11/20 01:28 Currently)

Update
Catalog Page Page 1693
Relational Items
EA986KY-0 Swivel Caster (with Brake)
EA986KY-1 Swivel Caster (with Brake)
EA986KY-2 Swivel Caster (with Brake)
EA986KY-3 Swivel Caster (with Brake)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog