Item# : EA986LE-100A
Description : [Stainless Steel] Swivel Caster (With Brake) With Metel Fittings
Spec
| Plane bearing |
|||
| Heat-proof temperature: -25 to 70℃ |
|||
| Material-Fitting: stainless steel, Wheel: thermoplastic polyurethane |
|||
| Specification | Swivelrear brake |
Wheel dia. x Width | 100 x 35mm |
|---|---|---|---|
| Load capacity | 150kg |
Overall height | 125mm |
| Weight | 0.7kg | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 12,600 (Excluding tax)/¥ 13,860(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/23 02:40 Currently) |
||||