Product Detail

URL:

Item# : EA986LE-150A

Description : [Stainless Steel] Swivel Caster (With Brake) With Metel Fittings

Spec

Plane bearing
Heat-proof temperature: -25 to 70℃
Material-Fitting: stainless steel, Wheel: thermoplastic polyurethane
Specification Swivelrear brake
Wheel dia. x Width 150 x 45mm
Load capacity 300kg
Overall height 190mm
Weight 1.9kg
Additional explanation
Catalog Price (JPY)

¥ 25,800 (Excluding tax)/¥ 28,380(Tax including)

Quantity of stock

Latest stock:4

(2026/11/23 02:35 Currently)

Update
Catalog Page Page 1695
Relational Items
EA986LE-100A [Stainless Steel] Swivel Caster (With Brake) With Metel Fittings
EA986LE-125 Swivel Caster (with Brake/Stainless Steel)
EA986LE-150A [Stainless Steel] Swivel Caster (With Brake) With Metel Fittings
EA986LE-200 Swivel Caster (with Brake/Stainless Steel)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG