Product Detail

URL:

Item# : EA986LM-1

Description : Swivel Caster (with Brake/Stainless Steel)

Spec

Plain bearing
Heat-proof temperature: -25 to 80℃
Material-Fitting: stainless steel, Wheel: nylon 6
Specification Swivelrear brake
Wheel dia. x Width 100 x 37mm
Load capacity 150kg
Overall height 125mm
Weight 0.697kg
Additional explanation
Catalog Price (JPY)

¥ 12,000 (Excluding tax)/¥ 13,200(Tax including)

Quantity of stock

Latest stock:2

(2026/11/18 20:19 Currently)

Update
Catalog Page Page 1695
Relational Items
EA986LM-1 Swivel Caster (with Brake/Stainless Steel)
EA986LM-2 Swivel Caster (with Brake/Stainless Steel)
EA986LM-3 Swivel Caster (with Brake/Stainless Steel)
EA986LM-4 Swivel Caster (with Brake/Stainless Steel)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG