Product Detail

URL:

Item# : EA986LM-4

Description : Swivel Caster (with Brake/Stainless Steel)

Spec

Plain bearing
Heat-proof temperature: -25 to 80℃
Material-Fitting: stainless steel, Wheel: nylon 6
Specification Swivelrear brake
Wheel dia. x Width 200 x 50mm
Load capacity 300kg
Overall height 235mm
Weight 2.105kg
Additional explanation
Catalog Price (JPY)

¥ 30,100 (Excluding tax)/¥ 33,110(Tax including)

Quantity of stock

Latest stock:4

(2026/11/18 20:27 Currently)

Update
Catalog Page Page 1695
Relational Items
EA986LM-1 Swivel Caster (with Brake/Stainless Steel)
EA986LM-2 Swivel Caster (with Brake/Stainless Steel)
EA986LM-3 Swivel Caster (with Brake/Stainless Steel)
EA986LM-4 Swivel Caster (with Brake/Stainless Steel)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG