Product Detail

URL:

Item# : EA986LM-125

Description : Swivel Caster (Stainless Steel)

Spec

Plain bearing
Heat-proof temperature: -25 to 80℃
Material-Fitting: stainless steel, Wheel: nylon 6
Specification Swivelwithout brake
Wheel dia. x Width 125 x 40mm
Load capacity 150kg
Overall height 150mm
Weight 0.681kg
Additional explanation
Catalog Price (JPY)

¥ 10,500 (Excluding tax)/¥ 11,550(Tax including)

Quantity of stock

Latest stock:5

(2026/11/18 20:11 Currently)

Update
Catalog Page Page 1695
Relational Items
EA986LM-75 Swivel Caster (Stainless Steel)
EA986LM-100 Swivel Caster (Stainless Steel)
EA986LM-125 Swivel Caster (Stainless Steel)
EA986LM-150 Swivel Caster (Stainless Steel)
EA986LM-200 Swivel Caster (Stainless Steel)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG