Product Detail

URL:

Item# : EA986LM-200

Description : Swivel Caster (Stainless Steel)

Spec

Plain bearing
Heat-proof temperature: -25 to 80℃
Material-Fitting: stainless steel, Wheel: nylon 6
Specification Swivelwithout brake
Wheel dia. x Width 200 x 50mm
Load capacity 300kg
Overall height 235mm
Weight 1.708kg
Additional explanation
Catalog Price (JPY)

¥ 24,100 (Excluding tax)/¥ 26,510(Tax including)

Quantity of stock

Latest stock:10

(2026/11/18 20:11 Currently)

Update
Catalog Page Page 1695
Relational Items
EA986LM-75 Swivel Caster (Stainless Steel)
EA986LM-100 Swivel Caster (Stainless Steel)
EA986LM-125 Swivel Caster (Stainless Steel)
EA986LM-150 Swivel Caster (Stainless Steel)
EA986LM-200 Swivel Caster (Stainless Steel)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG