Product Detail

URL:

Item# : EA986MC-4

Description : Rubber-tire Polypropylene-rim Wheel

Spec

Roller bearing
Material Tire: solid rubber
Rim: polypropylene
Heat-proof temperature -20 to 60℃
Wheel dia. x W 140 x 37.5mm
Load capacity 115kg
Shaft dia. 15mm
Additional explanation
Catalog Price (JPY)

¥ 2,220 (Excluding tax)/¥ 2,442(Tax including)

Quantity of stock

Latest stock:13

(2026/11/14 11:42 Currently)

Update
Catalog Page Page 1697
Relational Items
EA986MC-1 Rubber-tire Polypropylene-rim Wheel
EA986MC-2 Rubber-tire Polypropylene-rim Wheel
EA986MC-3 Rubber-tire Polypropylene-rim Wheel
EA986MC-4 Rubber-tire Polypropylene-rim Wheel
EA986MC-5 Rubber-tire Polypropylene-rim Wheel
EA986MC-6 Rubber-tire Polypropylene-rim Wheel
EA986MC-7 Rubber-tire Polypropylene-rim Wheel
EA986MC-8 Rubber-tire Polypropylene-rim Wheel
EA986MC-9 Rubber-tire Polypropylene-rim Wheel
EA986MC-11 Rubber-tire Polypropylene-rim Wheel
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG