Item# : EA986MC-6
Description : Rubber-tire Polypropylene-rim Wheel
Spec
| Roller bearing |
|||
| Material | Tire: solid rubber Rim: polypropylene |
Heat-proof temperature | -20 to 60℃ |
|---|---|---|---|
| Wheel dia. x W | 160 x 40mm |
Load capacity | 200kg |
| Shaft dia. | 20mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,890 (Excluding tax)/¥ 3,179(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/14 11:42 Currently) |
||||
| Catalog Page | Page 1697 | ||||