Product Detail

URL:

Item# : EA986MJ-160

Description : Solid-rubber-tire Nylon-rim Wheel

Spec

Roller bearing
Heat-proof temperature -25 to 80℃
Material Tire: solid rubber
Rim: nylon
Wheel dia. x W 160 x 50mm
Load capacity 400kg
Shaft dia. 20mm
Additional explanation
Catalog Price (JPY)

¥ 7,080 (Excluding tax)/¥ 7,788(Tax including)

Quantity of stock

Latest stock:0

(2026/11/16 18:07 Currently)

Update
Catalog Page Page 1696
Relational Items
EA986MJ-100 Solid-rubber-tire Nylon-rim Wheel
EA986MJ-125 Solid-rubber-tire Nylon-rim Wheel
EA986MJ-160 Solid-rubber-tire Nylon-rim Wheel
EA986MJ-200 Solid-rubber-tire Nylon-rim Wheel
EA986MJ-250 Solid-rubber-tire Nylon-rim Wheel
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG