Item# : EA986MJ-250
Description : Solid-rubber-tire Nylon-rim Wheel
Spec
| Roller bearing |
|||
| Heat-proof temperature | -25 to 80℃ |
Material | Tire: solid rubber Rim: nylon |
|---|---|---|---|
| Wheel dia. x W | 250 x 50mm |
Load capacity | 600kg |
| Shaft dia. | 25mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 17,000 (Excluding tax)/¥ 18,700(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/16 18:07 Currently) |
||||
| Catalog Page | Page 1696 | ||||