Item# : EA986MP-100
Description : Polyurethane-tire Aluminum Wheel
Spec
| Material | Tire: PUR Rim: die-cast aluminium |
||
|---|---|---|---|
| Ball bearing |
|||
| Heat-proof temperature | -20 to 70℃ |
||
| Wheels vary in shape with dim. |
|||
| Wheel dia. x W | 100 x 40mm |
Load | 350kg |
| Shaft dia. | 15mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 9,250 (Excluding tax)/¥ 10,175(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:12 (2026/10/30 13:45 Currently) |
||||
| Catalog Page | Page 1699 | ||||
| Relational Items |
|---|
| EA986MP-100 Polyurethane-tire Aluminum Wheel |
| EA986MP-150 Polyurethane-tire Aluminum Wheel |
| EA986MP-200 Polyurethane-tire Aluminum Wheel |
| EA986MP-250 Polyurethane-tire Aluminum Wheel |