Item# : EA986MP-200
Description : Polyurethane-tire Aluminum Wheel
Spec
| Material | Tire: PUR Rim: die-cast aluminium |
||
|---|---|---|---|
| Ball bearing |
|||
| Heat-proof temperature | -20 to 70℃ |
||
| Wheels vary in shape with dim. |
|||
| Wheel dia. x W | 200 x 50mm |
Load | 800kg |
| Shaft dia. | 20mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 19,100 (Excluding tax)/¥ 21,010(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/10/30 12:38 Currently) |
||||
| Catalog Page | Page 1699 | ||||
| Relational Items |
|---|
| EA986MP-100 Polyurethane-tire Aluminum Wheel |
| EA986MP-150 Polyurethane-tire Aluminum Wheel |
| EA986MP-200 Polyurethane-tire Aluminum Wheel |
| EA986MP-250 Polyurethane-tire Aluminum Wheel |