Item# : EA986MW-260
Description : Steel-rim Wheel Pneumatic Wheel
Spec
| Material | Tire: air tire with tube (2 layers) Rim: steel(Zinc plating) |
||
|---|---|---|---|
| Roller bearing |
|||
| Heat-proof temperature | -25 to 50℃ |
Wheel dia. x W | 260 x 85mm |
| Load capacity | 150kg |
Shaft dia. | 20mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 11,100 (Excluding tax)/¥ 12,210(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 04:47 Currently) |
||||
| Catalog Page | Page 1699 | ||||
| Relational Items |
|---|
| EA986MW-220 Steel-rim Wheel Pneumatic Wheel |
| EA986MW-260 Steel-rim Wheel Pneumatic Wheel |
| EA986MW-261 Steel-rim Wheel Pneumatic Wheel |
| EA986MW-301 Steel-rim Wheel Pneumatic Wheel |